THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shoulder Screw, 5/16"X1/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G2314225| Mfr #: MS51575-27

$96.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314225 Mfr #: MS51575-27
Package Quantity: 5Rockwell Hardness: 262 HB max.
Finish: PassivatedHead Dia.: 1/2"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 1/4-20Shoulder Length Tolerance: +/-0.003"
Head Style: StandardDrive Type: Slotted
Item: Shoulder ScrewClass: 2A
Thread Length: 7/16"Screw Head Dia.: -
Meets/Exceeds: QQ-P-35, TYPE 2Type: Military Spec
Min. Tensile Strength (PSI): -Material: 303 Stainless Steel
Shoulder Dia.: 5/16"Shoulder Length: 1/4"
Temp. Range (F): -Head Height: 7/32"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 1/4-20, Drive Type Slotted, Shoulder Dia 5/16 In, Shoulder Length 1/4 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51575/MIL-S-21472, Package Quantity 5

Reviews