Shoulder Screw, 5/16"X1/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G0447072| Mfr #: U51044.031.0025

$7.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0447072 Mfr #: U51044.031.0025
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 1/4-20Type: Precision
Class: 3ADrive Size: 5/32"
Drive Type: Hex SocketHead Style: Knurled
Thread Length: 7/16"Meets/Exceeds: ASME B18.3
Rockwell Hardness: B65Min. Tensile Strength (PSI): 90000
Shoulder Dia.: 5/16"Head Dia.: 1/2"
Head Height: 7/32"Screw Head Dia.: 0.419 to 0.438
Screw Head Height: 0.209 to 0.219Shoulder Length Tolerance: +/- 0.005"
Shoulder Length: 1/4"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 1/4 In., Thread Length 7/16 In., Head Dia. 1/2 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/- 0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 90000, Class 3A, Rockwell Hardness B65, Meets/Exceeds ASME B18.3

Product Reviews