Shoulder Screw, 5/16"X3-1/2", 1/4-20, PK2

VALUE BRAND| Zoro #: G0797657| Mfr #: 2DMJ3

$28.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 7/16"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0797657 Mfr #: 2DMJ3
Thread Length: 7/16"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 5/32"Head Height: 7/32"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 1/4-20Shoulder Length: 3-1/2"
Shoulder Dia.: 5/16"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 7/16"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/4-20, Drive Type Hex, Drive Size 5/32 In, Shoulder Dia 0.308-0.310 In, Shoulder Length 3 1/2 In, Thread Length 7/16 In, Head Dia 7/16 In, Head Height 7/32 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews