BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 5/16"X3/8", 1/4-20, PK4

VALUE BRAND| Zoro #: G2188191| Mfr #: 2DND2

$62.41 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: B55
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188191 Mfr #: 2DND2
Package Quantity: 4Rockwell Hardness: B55
Drive Size: 5/32"Head Dia.: 7/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 1/4-20Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 7/16"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 5/16"
Shoulder Length: 3/8"Temp. Range (F): -
Head Height: 7/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, 316 Stainless Steel, Head Style Standard, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 3/8 In., Thread Length 7/16 In., Head Dia. 7/16 In., Head Height 7/32 In., Screw Head Height -, Shoulder Length Tolerance 0.010 In., Screw Head Dia. -, Min. Tensile Strength (PSI) 70,000, Shear Strength (PSI) -, Temp. Range (F) -, Class -, Rockwell Hardness B55, Meets/Exceeds -, Package Quantity 4

Reviews