Shoulder Screw, 5/16"X5/16", 1/4-20, PK5

VALUE BRAND| Zoro #: G1134025| Mfr #: 4438

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Precision
Thread Size: 1/4-20
Head Height: 7/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1134025 Mfr #: 4438
Type: PrecisionThread Size: 1/4-20
Head Height: 7/32"Head Style: Standard
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Drive Size: 5/32"Package Quantity: 5
Class: 2AMin. Tensile Strength (PSI): 116,000
Shoulder Length: 5/16"Rockwell Hardness: B95 to B100
Thread Length: 7/16"Head Dia.: 1/2"
Drive Type: Hex SocketShoulder Length Tolerance: +0.002"
System of Measurement: InchShoulder Dia.: 5/16"
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 5/16 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews