Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 5/32"X1/2", 6-32, PK4

VALUE BRAND| Zoro #: G0859722| Mfr #: 2DMZ6

$18.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Rockwell Hardness: B55
Shoulder Dia.: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859722 Mfr #: 2DMZ6
Material: 316 stainless steelRockwell Hardness: B55
Shoulder Dia.: 5/32"System of Measurement: Inch
Head Dia.: 9/32"Drive Type: Hex Socket
Thread Length: 3/16"Package Quantity: 4
Head Style: StandardDrive Size: 3/32"
Shoulder Length Tolerance: 0.010"Shoulder Length: 1/2"
Thread Size: 6-32Head Height: 1/8"
Min. Tensile Strength (PSI): 70,000Meets/Exceeds: -
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 6-32, Drive Type Hex, Drive Size 3/32 In, Shoulder Dia. 5/32 In., Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews