Shoulder Screw, 5/32"X1/2", 6-32, PK5

VALUE BRAND| Zoro #: G1472983| Mfr #: PAT7014SS

$20.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1472983 Mfr #: PAT7014SS
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 6-32Type: Self-Locking Precision
Class: 2ADrive Type: Slotted
Head Style: StandardThread Length: 3/16"
Meets/Exceeds: ASME/ANSI B18.3.3Rockwell Hardness: B95
Min. Tensile Strength (PSI): 116,000Shoulder Dia.: 5/32"
Head Dia.: 9/32"Head Height: 1/8"
Shoulder Length Tolerance: +0.002"Shoulder Length: 1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews