Shoulder Screw, 5/32"X1/4", 6-32, PK10

VALUE BRAND| Zoro #: G0333733| Mfr #: 4363

$18.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B95 to B100
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333733 Mfr #: 4363
Package Quantity: 10Rockwell Hardness: B95 to B100
Finish: PlainHead Dia.: 9/32"
Thread Length: 3/16"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 6-32
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 5/32"Shoulder Length: 1/4"
Class: 2AHead Height: 1/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/4 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Reviews