Shoulder Screw, 5/32"X1/4", 6-32, PK4

VALUE BRAND| Zoro #: G0593844| Mfr #: 2DMZ2

$14.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Rockwell Hardness: B55
Shoulder Dia.: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593844 Mfr #: 2DMZ2
Material: 316 stainless steelRockwell Hardness: B55
Shoulder Dia.: 5/32"System of Measurement: Inch
Head Dia.: 9/32"Drive Type: Hex Socket
Thread Length: 3/16"Package Quantity: 4
Head Style: StandardDrive Size: 3/32"
Shoulder Length Tolerance: 0.010"Shoulder Length: 1/4"
Thread Size: 6-32Head Height: 1/8"
Min. Tensile Strength (PSI): 70,000Meets/Exceeds: -
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 6-32, Drive Type Hex, Drive Size 3/32 In, Shoulder Dia. 5/32 In., Shoulder Length 1/4 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews