Shoulder Screw, 5/32"X3/16", 6-32, PK5

VALUE BRAND| Zoro #: G2242405| Mfr #: PAT4362

$17.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Self-Locking Precision
Thread Size: 6-32
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2242405 Mfr #: PAT4362
Type: Self-Locking PrecisionThread Size: 6-32
Head Height: 1/8"Head Style: Standard
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Package Quantity: 5Class: 2A
Min. Tensile Strength (PSI): 116,000Shoulder Length: 3/16"
Rockwell Hardness: B95Thread Length: 3/16"
Head Dia.: 9/32"Drive Type: Slotted
Shoulder Length Tolerance: +0.002"System of Measurement: Inch
Shoulder Dia.: 5/32"Item: Shoulder Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews