Shoulder Screw, 5/32"X3/16", 6-32, PK5

VALUE BRAND| Zoro #: G1998272| Mfr #: PAT4462

$18.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1998272 Mfr #: PAT4462
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 6-32Type: Self-Locking Precision
Class: 2ADrive Size: 3/32"
Drive Type: Hex SocketHead Style: Standard
Thread Length: 3/16"Meets/Exceeds: ASME/ANSI B18.3.3
Rockwell Hardness: B95Min. Tensile Strength (PSI): 116,000
Shoulder Dia.: 5/32"Head Dia.: 9/32"
Head Height: 1/8"Shoulder Length Tolerance: +0.002"
Shoulder Length: 3/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32 In, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews