BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 5/32"X3/8", 6-32, PK4

VALUE BRAND| Zoro #: G0616533| Mfr #: 2DMZ4

$25.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: B55
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616533 Mfr #: 2DMZ4
Package Quantity: 4Rockwell Hardness: B55
Drive Size: 3/32"Head Dia.: 9/32"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 6-32Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 3/16"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 5/32"
Shoulder Length: 3/8"Temp. Range (F): -
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 6-32, Drive Type Hex, Drive Size 3/32 In, Shoulder Dia. 5/32 In., Shoulder Length 3/8 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews