Zoro Select
Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK
Mfr # PAT4464
Zoro # G1940601
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 5/32 in
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel SBFIX0250150L-005P1
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK M51044.120.0050
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK 2DNE8
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel U07111.100.0100
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK U51044.050.0125
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel STR60118C04
- ZORO SELECT Self-Locking Shoulder Screws, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK SBS008016L-005P1
- ZORO SELECT Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel STR602M3X4
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5-1/2 in Shoulder Lg, Alloy Steel U07111.075.0550
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel 4326
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel STR602M5X16
- Zoro Select Shoulder Bolts