Shoulder Screw, 5/32"X7/16", 6-32, PK5

VALUE BRAND| Zoro #: G0685964| Mfr #: PAT7013SS

$18.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685964 Mfr #: PAT7013SS
Package Quantity: 5Rockwell Hardness: B95
Finish: PlainHead Dia.: 9/32"
Thread Length: 3/16"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Self-Locking Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 6-32
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 5/32"Shoulder Length: 7/16"
Class: 2ATemp. Range (F): -70 Degrees to 250 Degrees
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 7/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews