Shoulder Screw, 3/4"X1-1/2", 5/8-11, PK5

VALUE BRAND| Zoro #: G2411053| Mfr #: 1EB85

$30.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411053 Mfr #: 1EB85
Finish: PlainDrive Type: Hex Socket
Item: Shoulder ScrewMaterial: Alloy steel
Min. Tensile Strength (PSI): 140, 000Rockwell Hardness: C32 to 43
Meets/Exceeds: ASME B18.3Thread Length: 7/8"
Shear Strength (PSI): 84, 000System of Measurement: Inch
Head Style: KnurledShoulder Length: 1-1/2"
Drive Size: 3/8"Shoulder Length Tolerance: +/-0.005"
Class: 3AHead Height: 1/2"
Type: Self-LockingHead Dia.: 1"
Thread Size: 5/8-11Shoulder Dia.: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 3/8 In, Thread Size 5/8-11, Shoulder Dia 3/4 In, Shoulder Length 1 1/2 In, Thread Length 7/8 In, Head Dia 1 In, Head Height 1/2 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5
Save 15%. Sign up for Z-mail.