Shoulder Screw, 3/4"X2-1/2", 5/8-11, PK5

VALUE BRAND| Zoro #: G1537435| Mfr #: 1EB88

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537435 Mfr #: 1EB88
Drive Type: Hex SocketMeets/Exceeds: ASME B18.3
Shoulder Length Tolerance: +/-0.005"Finish: Plain
Shear Strength (PSI): 84, 000Material: Alloy Steel
Temp. Range (F): 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C32 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 140, 000System of Measurement: Inch
Shoulder Length: 2-1/2"Head Height: 1/2"
Head Dia.: 1"Shoulder Dia.: 3/4"
Thread Length: 7/8"Drive Size: 3/8"
Thread Size: 5/8-11Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 3/8 In, Thread Size 5/8-11, Shoulder Dia 3/4 In, Shoulder Length 2 1/2 In, Thread Length 7/8 In, Head Dia 1 In, Head Height 1/2 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140, 000 PSI, Shear Strength 84, 000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.