WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 5/8"X1-1/2", 1/2-13, PK2

VALUE BRAND| Zoro #: G0815936| Mfr #: 2DMR9

$49.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/4"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0815936 Mfr #: 2DMR9
Thread Length: 3/4"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 5/16"Head Height: 3/8"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 1/2-13Shoulder Length: 1-1/2"
Shoulder Dia.: 5/8"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 7/8"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/2-13, Drive Type Hex, Drive Size 5/16 In, Shoulder Dia 0.621-0.623 In, Shoulder Length 1 1/2 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews