Shoulder Screw, 5/8"X2-1/2", 1/2-13, PK2

VALUE BRAND| Zoro #: G0314203| Mfr #: 2DMT4

$57.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314203 Mfr #: 2DMT4
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 5/16"Head Dia.: 7/8"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 1/2-13Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 3/4"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 5/8"
Shoulder Length: 2-1/2"Temp. Range (F): -
Head Height: 3/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/2-13, Drive Type Hex, Drive Size 5/16 In, Shoulder Dia 0.621-0.623 In, Shoulder Length 2 1/2 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews