Shoulder Screw, 5/8"X3-3/4", 1/2-13, PK2

VALUE BRAND| Zoro #: G1526244| Mfr #: 2DMT9

$85.31 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526244 Mfr #: 2DMT9
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 5/16"Head Dia.: 7/8"
Thread Length: 3/4"Shoulder Length Tolerance: 0.010"
Min. Tensile Strength (PSI): 70,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 1/2-13
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 5/8"Shoulder Length: 3-3/4"
Head Height: 3/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/2-13, Drive Type Hex, Drive Size 5/16 In, Shoulder Dia 0.621-0.623 In, Shoulder Length 3 3/4 In, Thread Length 3/4 In, Head Dia 7/8 In, Head Height 3/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews