Shoulder Screw, 5/32"X1/2", 6-32, PK5

VALUE BRAND| Zoro #: G2433225| Mfr #: 6914SS416

$21.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433225 Mfr #: 6914SS416
Finish: PlainHead Style: Standard
Shoulder Dia.: 5/32"System of Measurement: Inch
Thread Size: 6-32Head Dia.: 9/32"
Meets/Exceeds: ASME/ANSI B18.3.3Item: Shoulder Screw
Thread Length: 3/16"Rockwell Hardness: C32 to C43
Drive Type: Hex SocketMin. Tensile Strength (PSI): 125, 000
Drive Size: 3/32"Shoulder Length Tolerance: +0.002"
Type: PrecisionMaterial: 416 Stainless Steel
Head Height: 1/8"Class: 2A
Shoulder Length: 1/2"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.