Shoulder Screw, 5/32"X1/8", 6-32, PK10

VALUE BRAND| Zoro #: G2223006| Mfr #: 4661

$34.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223006 Mfr #: 4661
Head Height: 1/8"Shoulder Length Tolerance: +0.002"
Min. Tensile Strength (PSI): 125, 000Meets/Exceeds: ASME/ANSI B18.3.3
Drive Size: 3/32"Item: Shoulder Screw
Finish: PlainClass: 2A
Thread Size: 6-32Head Dia.: 9/32"
Material: 416 Stainless SteelRockwell Hardness: C32 to C43
Type: PrecisionHead Style: Standard
Shoulder Dia.: 5/32"System of Measurement: Inch
Thread Length: 3/16"Drive Type: Hex Socket
Shoulder Length: 1/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/8 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.