Shoulder Screw, 5/32"X3/16", 6-32, PK10

VALUE BRAND| Zoro #: G1535886| Mfr #: 4762

$28.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535886 Mfr #: 4762
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.002"
Head Dia.: 9/32"Finish: Plain
Head Height: 1/8"Thread Size: 6-32
Material: 18-8 Stainless SteelThread Length: 3/16"
Item: Shoulder ScrewShoulder Dia.: 5/32"
Type: PrecisionRockwell Hardness: B95 to B100
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 116, 000
Drive Size: #2Shoulder Length: 3/16"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.