JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 5/32"X7/16", 6-32, PK10

VALUE BRAND| Zoro #: G0740162| Mfr #: 6913SS

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740162 Mfr #: 6913SS
Shoulder Length Tolerance: +0.002"Item: Shoulder Screw
System of Measurement: InchHead Dia.: 9/32"
Class: 2AMaterial: 18-8 Stainless Steel
Thread Length: 3/16"Rockwell Hardness: B95 to B100
Finish: PlainThread Size: 6-32
Shoulder Dia.: 5/32"Type: Precision
Head Height: 1/8"Min. Tensile Strength (PSI): 116, 000
Meets/Exceeds: ASME/ANSI B18.3.3Head Style: Standard
Drive Type: Hex SocketDrive Size: 3/32"
Shoulder Length: 7/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 7/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.