Shoulder Screw, 5/32"X7/16", 6-32, PK5

VALUE BRAND| Zoro #: G0521771| Mfr #: 6913SS416

$31.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521771 Mfr #: 6913SS416
Drive Size: 3/32"System of Measurement: Inch
Shoulder Length Tolerance: +0.002"Rockwell Hardness: C32 to C43
Finish: PlainThread Length: 3/16"
Head Height: 1/8"Drive Type: Hex Socket
Head Dia.: 9/32"Shoulder Dia.: 5/32"
Type: PrecisionItem: Shoulder Screw
Head Style: StandardMeets/Exceeds: ASME/ANSI B18.3.3
Class: 2AMaterial: 416 Stainless Steel
Min. Tensile Strength (PSI): 125, 000Thread Size: 6-32
Shoulder Length: 7/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 7/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews