Shoulder Screw, 3/16"X1-1/2", 8-32, PK5

VALUE BRAND| Zoro #: G1889413| Mfr #: 4425-416SS

$18.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889413 Mfr #: 4425-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 3/32"
Head Dia.: 5/16"Finish: Plain
Head Height: 5/32"Thread Size: 8-32
Material: 416 Stainless SteelThread Length: 3/16"
Item: Shoulder ScrewShoulder Dia.: 3/16"
Type: PrecisionRockwell Hardness: C32 to C43
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 125, 000
Shoulder Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1 1/2 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.