Shoulder Screw, 3/16"X1-1/4", 8-32, PK5

VALUE BRAND| Zoro #: G1966587| Mfr #: 4424-416SS

$41.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966587 Mfr #: 4424-416SS
System of Measurement: InchHead Height: 5/32"
Thread Size: 8-32Head Dia.: 5/16"
Shoulder Dia.: 3/16"Rockwell Hardness: C32 to C43
Min. Tensile Strength (PSI): 125, 000Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Item: Shoulder Screw
Finish: PlainClass: 2A
Head Style: StandardThread Length: 3/16"
Drive Size: 3/32"Material: 416 Stainless Steel
Type: PrecisionDrive Type: Hex Socket
Shoulder Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1 1/4 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.