JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 3/16"X1/2", 8-32, PK10

VALUE BRAND| Zoro #: G1136362| Mfr #: 4420

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136362 Mfr #: 4420
Rockwell Hardness: B95 to B100Class: 2A
Type: PrecisionHead Style: Standard
Head Dia.: 5/16"Head Height: 5/32"
Meets/Exceeds: ASME/ANSI B18.3.3Thread Size: 8-32
Material: 18-8 Stainless SteelItem: Shoulder Screw
Finish: PlainShoulder Dia.: 3/16"
System of Measurement: InchShoulder Length Tolerance: +0.002"
Min. Tensile Strength (PSI): 116, 000Thread Length: 3/16"
Shoulder Length: 1/2"Drive Type: Hex Socket
Drive Size: 3/32"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10
Save 15%. Sign up for Z-mail.