LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 3/16"X1/2", 8-32, PK5

VALUE BRAND| Zoro #: G1419835| Mfr #: 4420-416SS

$10.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419835 Mfr #: 4420-416SS
Item: Shoulder ScrewShoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Head Dia.: 5/16"
Class: 2AShoulder Dia.: 3/16"
Head Height: 5/32"Thread Length: 3/16"
Finish: PlainSystem of Measurement: Inch
Type: PrecisionRockwell Hardness: C32 to C43
Drive Size: 3/32"Head Style: Standard
Drive Type: Hex SocketMin. Tensile Strength (PSI): 125, 000
Thread Size: 8-32Material: 416 Stainless Steel
Shoulder Length: 1/2"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.