Shoulder Screw, 3/16"X1/4", 8-32, PK10

VALUE BRAND| Zoro #: G2414991| Mfr #: 4417

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414991 Mfr #: 4417
Shoulder Dia.: 3/16"Shoulder Length Tolerance: +0.002"
Head Dia.: 5/16"Type: Precision
Material: 18-8 Stainless SteelThread Size: 8-32
Thread Length: 3/16"Rockwell Hardness: B95 to B100
Head Style: StandardFinish: Plain
Meets/Exceeds: ASME/ANSI B18.3.3Head Height: 5/32"
Class: 2AMin. Tensile Strength (PSI): 116, 000
System of Measurement: InchItem: Shoulder Screw
Shoulder Length: 1/4"Drive Type: Hex Socket
Drive Size: 3/32"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1/4 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.