20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 3/16"X3/16", 8-32, PK10

VALUE BRAND| Zoro #: G1821416| Mfr #: 4416-416SS

$19.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821416 Mfr #: 4416-416SS
Shoulder Length Tolerance: +0.002"Item: Shoulder Screw
Drive Size: 3/32"Material: 416 Stainless Steel
Shoulder Dia.: 3/16"Thread Length: 3/16"
Head Style: StandardThread Size: 8-32
Drive Type: Hex SocketType: Precision
Head Height: 5/32"System of Measurement: Inch
Min. Tensile Strength (PSI): 125, 000Class: 2A
Meets/Exceeds: ASME/ANSI B18.3.3Rockwell Hardness: C32 to C43
Finish: PlainHead Dia.: 5/16"
Shoulder Length: 3/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 10
Save 15%. Sign up for Z-mail.