JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 3/16"X3/16", 8-32, PK10

VALUE BRAND| Zoro #: G2273625| Mfr #: 4416

$10.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273625 Mfr #: 4416
Finish: PlainItem: Shoulder Screw
Shoulder Dia.: 3/16"Material: 18-8 Stainless Steel
Min. Tensile Strength (PSI): 116, 000Rockwell Hardness: B95 to B100
Meets/Exceeds: ASME/ANSI B18.3.3Thread Length: 3/16"
Head Style: StandardSystem of Measurement: Inch
Drive Type: Hex SocketShoulder Length: 3/16"
Drive Size: 3/32"Shoulder Length Tolerance: +0.002"
Class: 2AHead Height: 5/32"
Type: PrecisionHead Dia.: 5/16"
Thread Size: 8-32Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.