Shoulder Screw, 3/16"X3/8", 8-32, PK10

VALUE BRAND| Zoro #: G1497255| Mfr #: 4419

$13.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1497255 Mfr #: 4419
Min. Tensile Strength (PSI): 116, 000Type: Precision
Material: 18-8 Stainless SteelClass: 2A
Finish: PlainHead Dia.: 5/16"
Meets/Exceeds: ASME/ANSI B18.3.3System of Measurement: Inch
Rockwell Hardness: B95 to B100Shoulder Length Tolerance: +0.002"
Head Style: StandardHead Height: 5/32"
Thread Size: 8-32Item: Shoulder Screw
Shoulder Dia.: 3/16"Thread Length: 3/16"
Shoulder Length: 3/8"Drive Type: Hex Socket
Drive Size: 3/32"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 3/8 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews