Shoulder Screw, 1/4"X1-1/4", 10-24, PK5

VALUE BRAND| Zoro #: G1778856| Mfr #: 178208

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778856 Mfr #: 178208
Drive Type: Hex SocketSystem of Measurement: Inch
Shoulder Length Tolerance: +/- 0.005"Drive Size: 1/8"
Head Dia.: 3/8"Finish: Plain
Head Height: 3/16"Thread Size: 10-24
Material: 18-8 Stainless SteelThread Length: 3/8"
Item: Shoulder ScrewShoulder Dia.: 1/4"
Type: PrecisionRockwell Hardness: B65
Head Style: StandardClass: 2A
Min. Tensile Strength (PSI): 90, 000Shoulder Length: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1-1/4", Thread Length 3/8", Head Dia. 3/8", Head Height 3/16", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 90, 000, Class 2A, Rockwell Hardness B65, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.