Shoulder Screw, 5/16"X3/8", 1/4-20, PK5

VALUE BRAND| Zoro #: G2034033| Mfr #: 352035

$8.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034033 Mfr #: 352035
Drive Type: Hex SocketShoulder Length Tolerance: +/- 0.005"
Drive Size: 5/32"Head Dia.: 1/2"
Finish: PlainHead Height: 7/32"
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Thread Length: 7/16"Item: Shoulder Screw
Type: PrecisionRockwell Hardness: B65
System of Measurement: InchMeets/Exceeds: ASME B18.3
Shoulder Length: 3/8"Shoulder Dia.: 5/16"
Min. Tensile Strength (PSI): 90000Head Style: Knurled
Class: 3AScrew Head Height: 0.209 to 0.219
Screw Head Dia.: 0.419 to 0.438Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 3/8 In., Thread Length 7/16 In., Head Dia. 1/2 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/- 0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 90000, Class 3A, Rockwell Hardness B65, Meets/Exceeds ASME B18.3

Product Reviews

Save 15%. Sign up for Z-mail.