JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shldr Screw, 11.987mmX12mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1926461| Mfr #: MSB4-42

$46.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1926461 Mfr #: MSB4-42
Class: 2AMin. Tensile Strength (PSI): 75, 000
Rockwell Hardness: C26 to 32Item: Shoulder Screw
System of Measurement: MetricDrive Type: Hex Socket
Type: PrecisionHead Style: Standard
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Material: 416 Stainless SteelFinish: Plain
Shoulder Length: 12mmHead Height: 8mm
Head Dia.: 20mmShoulder Dia.: 11.987mm
Thread Length: 16mmDrive Size: 6mm
Thread Size: M10 x 1.50mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 6.0mm, Thread Size M10X1.50mm, Shoulder Diameter 11.987mm, Screw Shoulder Length 12mm, Thread Length 16mm, Head Dia 20mm, Head Height 8mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.