Zoro Select
Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-45
Zoro # G1896282
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK U51044.025.0100
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel, 5 PK 6913SS416
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 8 in Shoulder Lg, Alloy Steel U07111.075.0800
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK M07111.080.0016
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel 4449
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK M07111.160.0060
- ZORO SELECT Military Shoulder Screws, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel MS51576-38
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6-1/2 in Shoulder Lg, 316 Stainless Steel STR60212C104
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel STR40218C06HUL
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel, 10 PK 4661
- MTD Screw-Shld .500 Di 738-0234
- Zoro Select Shoulder Bolts