JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shldr Screw, 11.987mmX25mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1666463| Mfr #: MSB4-45

$104.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666463 Mfr #: MSB4-45
Finish: PlainMin. Tensile Strength (PSI): 75, 000
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Class: 2ADrive Type: Hex Socket
Rockwell Hardness: C26 to 32Head Style: Standard
Material: 416 Stainless SteelItem: Shoulder Screw
System of Measurement: MetricShoulder Length Tolerance: +0.050mm
Shoulder Length: 25mmHead Height: 8mm
Head Dia.: 20mmShoulder Dia.: 11.987mm
Thread Length: 16mmDrive Size: 6mm
Thread Size: M10 x 1.50mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 6.0mm, Thread Size M10X1.50mm, Shoulder Diameter 11.987mm, Screw Shoulder Length 25mm, Thread Length 16mm, Head Dia 20mm, Head Height 8mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.