Shoulder Screw, 12mmX45mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G1144981| Mfr #: 6EU63

$16.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144981 Mfr #: 6EU63
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Class: 5g6gMin. Tensile Strength (PSI): 159, 500
Shoulder Length: 45mmHead Height: 8.0mm Max.
Head Dia.: 18mmThread Length: 16mm
Drive Size: 6mmThread Size: M10 x 1.50mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm, Thread Size M10X1.50mm, Shoulder Dia 12mm, Shoulder Length 45mm, Thread Length 16mm, Head Dia 18mm, Head Height 8mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.