Shoulder Screw, 12mmX55mm, M10x1.50mm, PK5

VALUE BRAND| Zoro #: G2001772| Mfr #: 6EU65

$18.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001772 Mfr #: 6EU65
Material: 12.9 Alloy SteelRockwell Hardness: C39 to C44
System of Measurement: MetricFinish: Plain
Item: Shoulder ScrewMeets/Exceeds: Standards Comparable to ISO 7379
Min. Tensile Strength (PSI): 159, 500Shear Strength (PSI): 95, 700
Class: 5g6gHead Style: Knurled
Drive Type: Hex SocketShoulder Length Tolerance: +0.25mm
Head Height: 8.0mm Max.Head Dia.: 18mm
Thread Length: 16mmDrive Size: 6mm
Thread Size: M10 x 1.50mmShoulder Length: 55mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 6mm, Thread Size M10X1.50mm, Shoulder Dia 12mm, Shoulder Length 55mm, Thread Length 16mm, Head Dia 18mm, Head Height 8mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.