20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 16mmX25mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G2011317| Mfr #: 6EU71

$22.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011317 Mfr #: 6EU71
Shoulder Length Tolerance: +0.25mmItem: Shoulder Screw
Material: 12.9 Alloy SteelSystem of Measurement: Metric
Head Style: KnurledShear Strength (PSI): 95, 700
Drive Type: Hex SocketMin. Tensile Strength (PSI): 159, 500
Class: 5g6gMeets/Exceeds: Standards Comparable to ISO 7379
Rockwell Hardness: C39 to C44Finish: Plain
Drive Size: 8mmThread Size: M12 x 1.75mm
Shoulder Length: 25mmHead Height: 10.0mm Max.
Head Dia.: 24mmThread Length: 18mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 25mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.