JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 16mmX40mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G2459344| Mfr #: 6EU74

$22.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459344 Mfr #: 6EU74
Shoulder Length Tolerance: +0.25mmItem: Shoulder Screw
System of Measurement: MetricClass: 5g6g
Material: 12.9 Alloy SteelRockwell Hardness: C39 to C44
Finish: PlainDrive Type: Hex Socket
Meets/Exceeds: Standards Comparable to ISO 7379Head Style: Knurled
Head Height: 10.0mm Max.Head Dia.: 24mm
Min. Tensile Strength (PSI): 159, 500Thread Length: 18mm
Shear Strength (PSI): 95, 700Drive Size: 8mm
Thread Size: M12 x 1.75mmShoulder Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 40mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.