Shoulder Screw, 16mmX70mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G1130647| Mfr #: 6EU78

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130647 Mfr #: 6EU78
Head Style: KnurledRockwell Hardness: C39 to C44
Min. Tensile Strength (PSI): 159, 500Shoulder Length Tolerance: +0.25mm
Shear Strength (PSI): 95, 700Class: 5g6g
Meets/Exceeds: Standards Comparable to ISO 7379System of Measurement: Metric
Drive Type: Hex SocketMaterial: 12.9 Alloy Steel
Finish: PlainItem: Shoulder Screw
Shoulder Length: 70mmHead Height: 10.0mm Max.
Head Dia.: 24mmShoulder Dia.: 16mm
Thread Length: 18mmDrive Size: 8mm
Thread Size: M12 x 1.75mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 70mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.