JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 16mmX80mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G2088877| Mfr #: 6EU79

$36.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088877 Mfr #: 6EU79
Min. Tensile Strength (PSI): 159, 500Item: Shoulder Screw
Shoulder Length Tolerance: +0.25mmRockwell Hardness: C39 to C44
Class: 5g6gSystem of Measurement: Metric
Head Style: KnurledFinish: Plain
Shear Strength (PSI): 95, 700Drive Type: Hex Socket
Material: 12.9 Alloy SteelMeets/Exceeds: Standards Comparable to ISO 7379
Drive Size: 8mmThread Size: M12 x 1.75mm
Shoulder Length: 80mmHead Height: 10.0mm Max.
Head Dia.: 24mmShoulder Dia.: 16mm
Thread Length: 18mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 80mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.