Shoulder Screw, 16mmX90mm, M12x1.75mm, PK5

VALUE BRAND| Zoro #: G0470233| Mfr #: 6EU81

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470233 Mfr #: 6EU81
Drive Type: Hex SocketFinish: Plain
Meets/Exceeds: Standards Comparable to ISO 7379Rockwell Hardness: C39 to C44
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Min. Tensile Strength (PSI): 159, 500Item: Shoulder Screw
System of Measurement: MetricHead Style: Knurled
Shoulder Length Tolerance: +0.25mmClass: 5g6g
Shoulder Length: 90mmHead Height: 10.0mm Max.
Head Dia.: 24mmShoulder Dia.: 16mm
Thread Length: 18mmDrive Size: 8mm
Thread Size: M12 x 1.75mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 8mm, Thread Size M12X1.75mm, Shoulder Dia 16mm, Shoulder Length 90mm, Thread Length 18mm, Head Dia 24mm, Head Height 10mm Max, Shoulder Dia Tolerance -0.016mm to -0.059mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.