JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 20mmX45mm, M16 x 2mm, PK5

VALUE BRAND| Zoro #: G0641602| Mfr #: 6EU89

$63.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641602 Mfr #: 6EU89
Shoulder Length Tolerance: +0.25mmMin. Tensile Strength (PSI): 159, 500
Meets/Exceeds: Standards Comparable to ISO 7379Item: Shoulder Screw
Shear Strength (PSI): 95, 700System of Measurement: Metric
Material: 12.9 Alloy SteelFinish: Plain
Drive Type: Hex SocketRockwell Hardness: C39 to C44
Class: 5g6gHead Style: Knurled
Thread Length: 22mmDrive Size: 10mm
Thread Size: M16 x 2mmShoulder Length: 45mm
Head Height: 14.0mm Max.Head Dia.: 30mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 10mm, Thread Size M16X2mm, Shoulder Dia 20mm, Shoulder Length 45mm, Thread Length 22mm, Head Dia 30mm, Head Height 14mm Max, Shoulder Dia Tolerance -0.020mm to -0.072mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.