Shoulder Screw, 20mmX50mm, M16 x 2mm, PK5

VALUE BRAND| Zoro #: G2362866| Mfr #: 6EU91

$63.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362866 Mfr #: 6EU91
Shoulder Length Tolerance: +0.25mmMin. Tensile Strength (PSI): 159, 500
Meets/Exceeds: Standards Comparable to ISO 7379Item: Shoulder Screw
Finish: PlainClass: 5g6g
Material: 12.9 Alloy SteelRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Drive Type: Hex SocketShear Strength (PSI): 95, 700
Shoulder Length: 50mmHead Height: 14.0mm Max.
Head Dia.: 30mmThread Length: 22mm
Drive Size: 10mmThread Size: M16 x 2mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 10mm, Thread Size M16X2mm, Shoulder Dia 20mm, Shoulder Length 50mm, Thread Length 22mm, Head Dia 30mm, Head Height 14mm Max, Shoulder Dia Tolerance -0.020mm to -0.072mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.