Shoulder Screw, 20mmX55mm, M16 x 2mm, PK5

VALUE BRAND| Zoro #: G0856624| Mfr #: 6EU93

$84.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856624 Mfr #: 6EU93
Item: Shoulder ScrewDrive Type: Hex Socket
Meets/Exceeds: Standards Comparable to ISO 7379Finish: Plain
Head Style: KnurledClass: 5g6g
Rockwell Hardness: C39 to C44Min. Tensile Strength (PSI): 159, 500
Shear Strength (PSI): 95, 700Shoulder Length Tolerance: +0.25mm
System of Measurement: MetricMaterial: 12.9 Alloy Steel
Head Height: 14.0mm Max.Head Dia.: 30mm
Thread Length: 22mmDrive Size: 10mm
Thread Size: M16 x 2mmShoulder Length: 55mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 10mm, Thread Size M16X2mm, Shoulder Dia 20mm, Shoulder Length 55mm, Thread Length 22mm, Head Dia 30mm, Head Height 14mm Max, Shoulder Dia Tolerance -0.020mm to -0.072mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews