Shoulder Screw, 20mmX60mm, M16 x 2mm, PK5

VALUE BRAND| Zoro #: G1310041| Mfr #: 6EU95

$70.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310041 Mfr #: 6EU95
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Class: 5g6gMin. Tensile Strength (PSI): 159, 500
Thread Length: 22mmDrive Size: 10mm
Thread Size: M16 x 2mmShoulder Length: 60mm
Head Height: 14.0mm Max.Head Dia.: 30mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 10mm, Thread Size M16X2mm, Shoulder Dia 20mm, Shoulder Length 60mm, Thread Length 22mm, Head Dia 30mm, Head Height 14mm Max, Shoulder Dia Tolerance -0.020mm to -0.072mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159, 500 PSI, Shear Strength 95, 700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.