Shoulder Screw, 24mmX100mm, M20x2.50mm, PK5

VALUE BRAND| Zoro #: G2055103| Mfr #: 6EY22

$385.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055103 Mfr #: 6EY22
Min. Tensile Strength (PSI): 159, 500Drive Type: Hex Socket
Shoulder Length Tolerance: +0.25mmShear Strength (PSI): 95, 700
Meets/Exceeds: Standards Comparable to ISO 7379Rockwell Hardness: C39 to C44
Material: 12.9 Alloy SteelFinish: Plain
System of Measurement: MetricItem: Shoulder Screw
Class: 5g6gHead Style: Knurled
Shoulder Dia.: 24mmShoulder Length: 100mm
Head Height: 16.0mm Max.Head Dia.: 36mm
Thread Length: 27mmDrive Size: 12mm
Thread Size: M20x2.50mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 12mm, Thread Size M20X2.50mm, Shoulder Dia 24mm, Shoulder Length 100mm, Thread Length 27mm, Head Dia 36mm, Head Height 16mm Max, Shoulder Dia Tolerance -0.020mm to -0.072mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.