Shop Alternate Products
This Product is Discontinued
Zoro Select
Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 10 mm Shoulder Lg, Stainless Steel, 5 PK (Discontinued)
Mfr # MSB4-5
Zoro # G1225497
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M3-0.5
- Shoulder Diameter 4 mm
- Head Type Standard
- Drive Type Socket
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0100
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK M07111.100.0060
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel MSB1-13
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel STR40253C08HUL
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel STR402M8X16HUL
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK U07111.037.0025
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR61612C12
- ZORO SELECT Shoulder Screw, 1/4" Thr Sz, 1/2 in Thr Lg, Stainless Steel, 200 PK 1408SSI188
- ZORO SELECT Shoulder Screw, 3/16" Thr Sz, 1/2 in Thr Lg, Stainless Steel, 200 PK 1008SSI188
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 5 PK 4428-416SS
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel STR40251C08H
- Zoro Select Shoulder Bolts